5" x 5/8-11 Thd. POLIFAN Flap Disc - CO-COOL SG STEELOX, Ceramic oxide, 60 Grit, Flat

  • Mfr # 62629

  • Zoro # G3806089


product price: $9.75
/ea
Sold in multiples of 10 for $97.50

Key Features

Flap Disc Type
Type 27
Overall Diameter
5 in
Connector Size
5/8 in-11
Abrasive Material
Ceramic Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62629
Zoro #
G3806089
UPC #
097758626293
Country of Origin
Germany

Dimensions

Overall Diameter
5 in
Connector Size
5/8 in-11
Mounting Size
5/8"-11
Disc Dia.
5"

Details

Item
Flap Disc,Co-Cool,60 Grit,T27,5"x5/8"
Flap Disc Type
Type 27
Abrasive Material
Ceramic Oxide
Grit
60
Maximum Operating Speed
12,200 RPM
Operating Speed (RPM)
12200 RPM
Disc Type
Type 27

Description

Flap Disc,Co-Cool,60 Grit,T27,5 In.x5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.