Shop PFERD

5" x 5/8-11 Thd. POLIFAN Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Flat

  • Mfr # 62282

  • Zoro # G3806070


product price:  $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Flap Disc Type
Type 27
Overall Diameter
5 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia Alumina
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62282
Zoro #
G3806070
UPC #
097758622820
Country of Origin
Germany

Dimensions

Overall Diameter
5 in
Connector Size
5/8 in-11
Mounting Size
5/8"-11
Disc Dia.
5"

Details

Flap Disc Type
Type 27
Abrasive Material
Zirconia Alumina
Grit
40
Series
Z
Maximum Operating Speed
12,200 RPM
Disc Type
Type 27
Operating Speed (RPM)
12200 RPM
Mounting System
Thread

Description

Flap Disc,Zirc,40 Grit,Type 27,5"x5/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.