5/8" x 1-1/4" POLICAP Abrasive Cap - Shape L - Aluminum Oxide - 150 Grit

  • Mfr # 46060

  • Zoro # G2659601


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Grinding Cone Diameter
5/8 in
Grinding Cone Length
1-1/4 in
Abrasive Grit
150
Max. RPM
12000
Suitable Holder
42019
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46060
Zoro #
G2659601
UPC #
097758460606
Country of Origin
Germany

Dimensions

Grinding Cone Diameter
5/8 in
Grinding Cone Length
1-1/4 in

Details

Item
Policap Shape L,5/8"x1-1/4",150 Grit
Abrasive Grit
150
Max. RPM
12000
Suitable Holder
42019

Description

Policap Shape L,5/8 In.x1-1/4 In.,150 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.