Zoro Homepage

5/8" x 1-1/4" POLICAP Abrasive Cap - Shape L - SiC-COOL - 80 Grit

  • Mfr # 46137

  • Zoro # G2659050


product price: $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Grinding Cone Diameter
5/8 in
Grinding Cone Length
1-1/4 in
Abrasive Grit
80
Max. RPM
12000
Suitable Holder
42019
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46137
Zoro #
G2659050
UPC #
097758461375
Country of Origin
Germany

Dimensions

Grinding Cone Diameter
5/8 in
Grinding Cone Length
1-1/4 in

Details

Item
Policap L,Sic-Cool,80 Grit,5/8"x1-1/4 "
Abrasive Grit
80
Max. RPM
12000
Suitable Holder
42019

Description

Policap L,Sic-Cool,80 Grit,5/8 In.x1-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.