Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-1/4" Crochet Needle File - Knurled Handle, Cut 2

  • Mfr # 12051

  • Zoro # G2657641


product price: $19.39
/ea
Sold in multiples of 12 for $232.68

Key Features

Thickness
3/64 in
Profile Name
Flat
Width
7/32 in
Shank Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12051
Zoro #
G2657641
UPC #
097758120517
Country of Origin
Germany

Dimensions

Length
6-1/4 in
Thickness
3/64 in
Width
7/32 in
Shank Diameter
1/8 in

Details

Item
Needle File,Flat,Cut 2,6-1/4"
Profile Shape
Crochet
Cut Type
2
Profile Name
Flat

Description

Needle File,Flat,Cut 2,6-1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.