Shop All Angle Grinders & Accessories
This Product is Discontinued
Pferd
6" CC-GRIND-SOLID - 5/8-11 Thd. - SG STEEL 10PK (Discontinued)
Mfr # 61222
Zoro # G306375823
Free Shipping & Returns
This Product is Discontinued
Key Features
- No Load RPM 10,200 RPM
- Diameter 6 in
- Bore Size 5/8"-11
Product Information
- Brand Pferd
- MFR # 61222
- Zoro # G306375823
- UPC # 97758612227
- Country of Origin Germany
- Category Angle Grinders & Accessories
Dimensions
Diameter | 6 in |
Bore Size | 5/8"-11 |
Details
Description
With the CC-GRIND-SOLID, PFERD offers a modern, high-performance and ergonomic alternative to conventional grinding wheels.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.