Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pferd 6" Half Round File - Smooth Cut 11022

6" Half Round File - Smooth Cut (Discontinued)

  • Mfr # 11022
  • Zoro # G2656278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11022
Zoro #
G2656278
UPC #
097758110228
Country of Origin
China

Dimensions

Length
6 in
Thickness
5/32 in
Width
19/32 in

Details

Item
Half Round,File,Smooth Cut,6"
Profile Shape
Half Round
Cut Type
Smooth
Recommended Handle
11144, 11144
Profile Name
Half Round
Handle Included
No

Description

Half Round,File,Smooth Cut,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.