Zoro Homepage

6" Half Round Narrow File - Swiss Pattern, Cut 00

  • Mfr # 12594

  • Zoro # G2665579


product price: $45.49
/ea
Sold in multiples of 12 for $545.88

Key Features

Profile Shape
Half Round Narrow
Length
6 in
Cut Type
0
Thickness
1/8 in
Recommended Handle
11144, 11144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12594
Zoro #
G2665579
UPC #
097758125949
Country of Origin
Germany

Dimensions

Length
6 in
Thickness
1/8 in
Width
1/2 in

Details

Item
Swiss Pattern,Narrow,Cut 00,6"
Profile Shape
Half Round Narrow
Cut Type
0
Recommended Handle
11144, 11144
Profile Name
Half Round Narrow

Description

Swiss Pattern,Narrow,Cut 00,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.