Zoro Homepage

6" Hand File - Bastard Cut

  • Mfr # 11036

  • Zoro # G2656567


product price: $10.85
/ea
Sold in multiples of 10 for $108.50

Key Features

Length
6 in
Thickness
5/32 in
Application
Surface Work, Deburring, Stock Removal on Rectangular Shapes
Width
5/8 in
Recommended Handle
11144, 11144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11036
Zoro #
G2656567
UPC #
097758110365
Country of Origin
Germany

Dimensions

Length
6 in
Thickness
5/32 in
Width
5/8 in

Details

Item
Hand File,Bastard Cut,6"
Profile Shape
Hand
Cut Type
Bastard
Application
Surface Work, Deburring, Stock Removal on Rectangular Shapes
Recommended Handle
11144, 11144
Profile Name
Hand

Description

Hand File,Bastard Cut,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.