Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Pillar Extra Narrow File - Swiss Pattern, Cut 2

  • Mfr # 12750

  • Zoro # G2657982


product price: $33.95
/ea
Sold in multiples of 12 for $407.40

Key Features

Profile Shape
Pillar Extra Narrow
Length
6 in
Thickness
1/8 in
Width
1/4 in
Recommended Handle
11143, 11143
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12750
Zoro #
G2657982
UPC #
097758127509
Country of Origin
Germany

Dimensions

Length
6 in
Thickness
1/8 in
Width
1/4 in

Details

Item
Pillar Extra Slim,Cut 2,6"
Profile Shape
Pillar Extra Narrow
Cut Type
2
Recommended Handle
11143, 11143
Profile Name
Pillar Extra Narrow

Description

Pillar Extra Slim,Cut 2,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.