Zoro Homepage

6" Pillar File - Swiss Pattern, Cut 00

  • Mfr # 12689

  • Zoro # G2657967


product price: $27.79
/ea
Sold in multiples of 12 for $333.48

Key Features

Profile Shape
Pillar
Length
6 in
Cut Type
0
Thickness
5/32 in
Recommended Handle
11144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12689
Zoro #
G2657967
UPC #
097758126892
Country of Origin
Germany

Dimensions

Length
6 in
Thickness
5/32 in
Width
1/2 in

Details

Item
Pillar Regular,Cut 00,6"
Profile Shape
Pillar
Cut Type
0
Recommended Handle
11144

Description

Pillar Regular,Cut 00,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.