Zoro Homepage

6" Round File - Smooth Cut

  • Mfr # 11066

  • Zoro # G2662523


product price: $15.45
/ea
Sold in multiples of 10 for $154.50

Key Features

Length
6 in
Application
Stock Removal In Radius Areas, Deburring, Filing of Through-Holes, Filing of Interior Radius Shapes
Profile Name
Round
Diameter
7/32 in
Recommended Handle
11144, 11144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11066
Zoro #
G2662523
UPC #
097758110662
Country of Origin
China

Dimensions

Length
6 in
Diameter
7/32 in

Details

Item
Round,File,Smooth Cut,6"
Profile Shape
Round
Cut Type
Smooth
Application
Stock Removal In Radius Areas, Deburring, Filing of Through-Holes, Filing of Interior Radius Shapes
Profile Name
Round
Recommended Handle
11144, 11144
Handle Included
No

Description

Round,File,Smooth Cut,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.