Zoro Homepage

6" Round File - Swiss Pattern, Cut 1

  • Mfr # 12791

  • Zoro # G2665728


product price: $18.99
/ea
Sold in multiples of 12 for $227.88

Key Features

Profile Shape
Round
Length
6 in
Diameter
1/4 in
Profile Name
Round
Recommended Handle
11144, 11144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12791
Zoro #
G2665728
UPC #
097758127912
Country of Origin
Germany

Dimensions

Length
6 in
Diameter
1/4 in

Details

Item
Swiss Pattern,Round,Cut 1,6"
Profile Shape
Round
Cut Type
1
Profile Name
Round
Recommended Handle
11144, 11144

Description

Swiss Pattern,Round,Cut 1,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.