Zoro Homepage

6" Warding File - Swiss Pattern, Cut 0

  • Mfr # 12894

  • Zoro # G2665813


product price: $30.35
/ea
Sold in multiples of 12 for $364.20

Key Features

Profile Shape
Warding
Length
6 in
Thickness
3/32 in
Profile Name
Warding
Recommended Handle
11144, 11144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12894
Zoro #
G2665813
UPC #
097758128940
Country of Origin
Germany

Dimensions

Length
6 in
Thickness
3/32 in
Width
5/8 in

Details

Item
Swiss Pattern,Warding,Cut 0,6"
Profile Shape
Warding
Cut Type
0
Profile Name
Warding
Recommended Handle
11144, 11144

Description

Swiss Pattern,Warding,Cut 0,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.