Zoro Homepage

6" x .045" Cut-Off Wheel, 7/8" A.H. - SGP STEELOX - Type 27

  • Mfr # 63174

  • Zoro # G1931750


product price: $6.15
/ea

Key Features

Connector Size
0
Wheel Type
Type 27
Abrasive Material
Aluminum oxide
Overall Thickness
0.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63174
Zoro #
G1931750
UPC #
097758631747
Country of Origin
Spain

Dimensions

Connector Size
0
Overall Thickness
0.045 in

Details

Item
Depressed Center Cutting Disc
Wheel Type
Type 27
Abrasive Material
Aluminum oxide

Description

Depressed Center Cutting Disc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products