Shop All Straight Grinding Wheels
Pferd
6" x 1/2" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 60 Grit
Mfr # 61736
Zoro # G3807653
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 1/2"
- Arbor Hole Size 1"
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Type Type 1
Product Information
- Brand Pferd
- MFR # 61736
- Zoro # G3807653
- UPC # 097758617369
- Country of Origin United States
- Category Straight Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 6" |
Arbor Hole Size | 1" |
Details
Description
Bench Wheel,Al/Oxd,60 Grit,6"x1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Unigrat Deburrer Kit, F, 3pcs. (107007)
- MASTER GRADE IO Shen Sharpening Stone (SS-1000)
- STANDARD ABRASIVES Std Abrsvs QC TR Med Holder Pad 546360, 3 (546360)
- HUSQVARNA Diamond Sgmnt Cup Wheel, Turbo, 4x5/8-7/8 (Turbo-2)
- PFERD 2" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69203)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 46 Grit (61780)
- PFERD 10" x 1-1/2" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 60 Grit (61776)
- PFERD 3" x .040" Die Grinder Cut-Off Wheel, 3/8" A.H. - SG STEELOX - Type 1 (69303)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Aluminum Oxide, 36 Grit (61754)
- PFERD 10" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 46 Grit (61770)
- NORTON ABRASIVES Grinding Wheel, T1, 5x1/2x1, AO, 60/80G, Brn (07660788202)
- Pferd Straight Grinding Wheels