6" x 5/8-11 Thd. POLIFAN Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 120 Grit, Conical

  • Mfr # 60672

  • Zoro # G3808450


product price:  $11.49
/ea
Sold in multiples of 10 for $114.90

Key Features

Flap Disc Type
Type 29
Overall Diameter
6 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia Alumina
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60672
Zoro #
G3808450
UPC #
097758606721
Country of Origin
Germany

Dimensions

Overall Diameter
6 in
Connector Size
5/8 in-11
Mounting Size
5/8"-11
Disc Dia.
6"

Details

Item
Flap Disc,Zirc,120Grit,T29,6"
Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
120
Maximum Operating Speed
10,200 RPM
Operating Speed (RPM)
10200 RPM
Disc Type
Type 29

Description

Flap Disc,Zirc,120Grit,T29,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.