Shop PFERD
See all product information
6'' x 7/8'' A.H. POLIFAN Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Conical
Mfr # 62186
Zoro # G612506423
product price:Â $10.19
/ea
Sold in multiples of 10 for $101.90
Key Features
Mounting System
Center Hole
Grit
40
Overall Diameter
6 in
Dia. Hole
7/8 in
Maximum Operating Speed
10200 RPM
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62186
Zoro #
G612506423
UPC #
97758621861
Country of Origin
Germany
Dimensions
Overall Diameter
6 in
Dia. Hole
7/8 in
Details
Mounting System
Center Hole
Grit
40
Maximum Operating Speed
10200 RPM
Abrasive Material
Zirconia alumina Z
Description
The POLIFAN Z SG POWER flap disc features an aggressive stock removal rate and excellent service life to achieve the highest level of effiency. It is the best conventional flap disc for steel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.