61797 10in x 1-1/4in Vitrified Bench Wheel 1-1/4in A.H., Silicon Carbide, 60 Grit

  • Mfr # 61797-PFERD

  • Zoro # G911788384


product price:  $254.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61797-PFERD
Zoro #
G911788384
UPC #
-
Country of Origin
China

Description

PFERD 61797 10in x 1-1/4in Vitrified Bench Wheel 1-1/4in A.H., Silicon Carbide, 60 GritPFERD offers a very extensive range of vitrified-bonded and resinoid-bonded mounted points and other grinding tools. Designed to meet individual grinding application needs,these products come in a broad range of grain types, grit sizes, hardness grades and shapes.The mounted points are manufactured on automated, state-of-the-art production lines to high standards of dimensional accuracy and stability, consistent quality and close tolerances.PFERD offers a very wide range of high-quality bench grinding wheels for working with a large variety of materials and for many different applications. Bench grinding wheels are available with different dimensions, grains and abrasives.CARBIDE type bench grinding wheels are used on hard materials, such as for sharpening tungsten carbide tools.Materials that can be worked: Hardened, heat-treated steels over 1,200 N/mm2 over 38 HRCGlassTungsten carbideSteel materials with a hardness over54HRCSteel, cast steel Applications: DeburringWork on edges chamfering, roundingWork on edgesSharpeningDrive types: Bench grinderStationary machines Specifications: Included bushings1Grit size60Max. RPM2400 RPMBore1-1/4ShapeFlat type 1Thickness1Diameter nominal10Packing unit1 pcs.EDP number61797

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.