Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" CORINOX Needle File for Stainless - Round Shape, Cut 2

  • Mfr # 15243

  • Zoro # G2662182


product price: $35.15
/ea
Sold in multiples of 12 for $421.80

Key Features

Length
7 in
Application
Correcting and Reworking Jobs; Tool and Mould Making, Pattern Making, Turbine Production, Turbine Maintenance, Aircraft Construction; High-Grade Steels, Stainless Steels, Heat Resitant Alloys, Fibre-Reinforced Plastics
Profile Name
Round
Shank Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15243
Zoro #
G2662182
UPC #
097758152433
Country of Origin
Germany

Dimensions

Length
7 in
Shank Diameter
5/32 in

Details

Item
Round,Corinox Needle File,Cut 2,7"
Profile Shape
Round
Cut Type
2
Application
Correcting and Reworking Jobs; Tool and Mould Making, Pattern Making, Turbine Production, Turbine Maintenance, Aircraft Construction; High-Grade Steels, Stainless Steels, Heat Resitant Alloys, Fibre-Reinforced Plastics
Profile Name
Round

Description

Round,Corinox Needle File,Cut 2,7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.