Pferd
7" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 80 Grit
Mfr # 61792
Zoro # G706372774
$58.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 3600 RPM
- Grinding Wheel Grit 80
- Wheel Bore 1 in
- Dia. (In.) 7
- Thickness 1 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS TYPHOON 1/4" BLOW GUN w/18" EXT (AMATYP2501-18)
- PORTER-CABLE Hinge Butt Corner Chisel (42234)
- IRWIN Irwin Strait-Line 586-65102 5 Lb. Red Marking Chalk (24721500212)
- WALTER Indexable Drill Inserts Square P4841P-3R-E57 WSP45 M P S (P4841P-3R-E57 WSP45)
- PFERD 8" x 1" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 60 Grit (61794)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 60 Grit (61791)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 120 Grit (61793)
- PFERD 10" x 1-1/4" Vitrified Bench Wheel - 1-1/4" A.H., Silicon Carbide, 60 Grit (61797)
- JET Bench Grinder, 8 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (IBG-8VS)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36/60 Grinding Wheel Grit (499F66)
- PALMGREN Bench Grinder Pedestal Stand (9670101)
- Pferd Grinders & Accessories