7" x 5/8-11 Thd. POLIFAN Flap Disc - CO-COOL SG STEELOX, Ceramic oxide, 40 Grit, Conical

  • Mfr # 62693

  • Zoro # G3809080


product price: $16.65
/ea
Sold in multiples of 10 for $166.50

Key Features

Overall Diameter
7 in
Connector Size
5/8 in-11
Abrasive Material
Ceramic Oxide
Grit
40
Maximum Operating Speed
8,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62693
Zoro #
G3809080
UPC #
097758626934
Country of Origin
Germany

Dimensions

Overall Diameter
7 in
Connector Size
5/8 in-11
Mounting Size
5/8"-11
Disc Dia.
7"

Details

Abrasive Material
Ceramic Oxide
Grit
40
Maximum Operating Speed
8,600 RPM
Operating Speed (RPM)
8600 RPM

Description

Flp Dsc,Concal,Crmc Oxd,40Grt,7"x5/8-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.