
7" x 7/8" A.H. POLIFAN Flap Disc - A SG STEELOX, Aluminum oxide, 120 Grit, Flat
Mfr # 62174
Zoro # G3809482
product price:Â $10.55
/ea
Sold in multiples of 10 for $105.50
Key Features
Flap Disc Type
Type 27
Overall Diameter
7 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
Grit
120
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62174
Zoro #
G3809482
UPC #
097758621748
Country of Origin
Germany
Dimensions
Overall Diameter
7 in
Connector Size
7/8 in
Mounting Size
7/8"
Disc Dia.
7"
Details
Flap Disc Type
Type 27
Abrasive Material
Aluminum Oxide
Grit
120
Maximum Operating Speed
8,600 RPM
Disc Type
Type 27
Operating Speed (RPM)
8600 RPM
Description
Flap Disc,Al/Oxd,120Grit,Type 27,7"x7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.