Shop PFERD

7" x 7/8" A.H. POLIFAN Flap Disc - Z SG POWER STEELOX, Zirconia, 40 Grit, Conical

  • Mfr # 62228

  • Zoro # G3810480


product price:  $14.25
/ea
Sold in multiples of 10 for $142.50

Key Features

Flap Disc Type
Type 29
Overall Diameter
7 in
Connector Size
7/8 in
Maximum Operating Speed
8,600 RPM
Operating Speed (RPM)
8600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
62228
Zoro #
G3810480
UPC #
097758622288
Country of Origin
Germany

Dimensions

Overall Diameter
7 in
Connector Size
7/8 in
Disc Dia.
7"
Mounting Size
7/8"

Details

Flap Disc Type
Type 29
Grit
40
Maximum Operating Speed
8,600 RPM
Operating Speed (RPM)
8600 RPM
Disc Type
Type 29
Mounting System
Center Hole

Description

Flap Disc,40 Grit,T29,7"x7/8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.