
7" x 7/8" A.H. POLIFAN Flap Disc - Z SG POWER STEELOX, Zirconia, 60 Grit, Conical
Mfr # 62229
Zoro # G3808572
product price:Â $14.25
/ea
Sold in multiples of 10 for $142.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
7 in
Connector Size
7/8 in
Maximum Operating Speed
8,600 RPM
Disc Dia.
7"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62229
Zoro #
G3808572
UPC #
097758622295
Country of Origin
Germany
Dimensions
Overall Diameter
7 in
Connector Size
7/8 in
Disc Dia.
7"
Mounting Size
7/8"
Details
Flap Disc Type
Type 29
Grit
60
Maximum Operating Speed
8,600 RPM
Operating Speed (RPM)
8600 RPM
Disc Type
Type 29
Description
Flap Disc,60 Grit,Type 29,7" x 7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.