Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16" x 1" POLICAP Abrasive Cap - Shape L - Aluminum Oxide - 60 Grit

  • Mfr # 46056

  • Zoro # G2659717


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Grinding Cone Diameter
7/16 in
Grinding Cone Length
1 in
Abrasive Grit
60
Max. RPM
20000
Suitable Holder
42018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46056
Zoro #
G2659717
UPC #
097758460569
Country of Origin
Germany

Dimensions

Grinding Cone Diameter
7/16 in
Grinding Cone Length
1 in

Details

Item
Policap Shape L,7/16"x1",60 Grit
Abrasive Grit
60
Max. RPM
20000
Suitable Holder
42018

Description

Policap Shape L,7/16 In.x1 In.,60 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.