Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/16" x 1" POLICAP Abrasive Cap - Shape L - CO-COOL - 80 Grit

  • Mfr # 46146

  • Zoro # G2658971


product price: $1.47
/ea
Sold in multiples of 50 for $73.50

Key Features

Grinding Cone Diameter
7/16 in
Grinding Cone Length
1 in
Abrasive Grit
80
Max. RPM
20000
Suitable Holder
42018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46146
Zoro #
G2658971
UPC #
097758461467
Country of Origin
Germany

Dimensions

Grinding Cone Diameter
7/16 in
Grinding Cone Length
1 in

Details

Item
Policap L,Co-Cool,80 Grit,7/16"x1"
Abrasive Grit
80
Max. RPM
20000
Suitable Holder
42018

Description

Policap L,Co-Cool,80 Grit,7/16 In.x1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.