Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/32" Chain Saw File Round - 8" Length

  • Mfr # 17039

  • Zoro # G2685685


product price: $3.19
/ea
Sold in multiples of 6 for $19.14

Key Features

Profile Shape
Round
Length
8 in
Cut Type
Classic Line
Thickness
7/32 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17039
Zoro #
G2685685
UPC #
097758170390
Country of Origin
Germany

Dimensions

Length
8 in
Thickness
7/32 in
Height
13/64 in
Width
7/32 in
File Width
1/4 in
File Length without Tang
8 in
File Diameter
7/32 in
Outside Dia.
7/32 in

Details

Item
Chainsaw file
Profile Shape
Round
Cut Type
Classic Line
Color
Gray
Grade
Regular
Shape
Round
Series
Chain
Abrasive Material
Aluminum Oxide
Packaged In
Box
Rigidity
Rigid
Edge Cut Style
Safe
File Body Finish
Natural
File Type
Chainsaw File
Includes Handle
No
File Coarseness
Smooth Cut
Taper
Blunt
Material Applications
Steels up to 1,200 N/mm² ( Less Than 38 HRC)
Teeth per Inch
10
Face Cut Style
Double-Cut
File Style
American Pattern File
Container Type
Box
Relative Grit Grade
Regular
Number of Cut Edges
2
Type
412 200

Description

Chainsaw file, Material Applications Steels up to 1,200 N/mm2 ( less than 38 HRC), File Coarseness Smooth Cut, File Style American Pattern File, File Type Chainsaw File, Profile Shape Round, Face Cut Style Double-Cut, Edge Cut Style Safe, File Length without Tang 8 in, Thickness 7/32 in, File Diameter 7/32 in, File Width 1/4 in, Number of Cut Edges 2, Rigidity Rigid, Taper Blunt, Teeth per Inch 10, File Body Finish Natural, Container Type Box, Abrasive Material Aluminum Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.