Zoro Homepage

8" Barrette File - Swiss Pattern, Cut 0

  • Mfr # 12512

  • Zoro # G2665280


product price: $51.25
/ea
Sold in multiples of 12 for $615.00

Key Features

Profile Shape
Barrette
Length
8 in
Thickness
3/16 in
Recommended Handle
11146, 11146
Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12512
Zoro #
G2665280
UPC #
097758125123
Country of Origin
Germany

Dimensions

Length
8 in
Thickness
3/16 in
Width
7/8 in

Details

Item
Swiss Pattern,Barrette,Cut 0,8"
Profile Shape
Barrette
Cut Type
0
Recommended Handle
11146, 11146
Profile Name
Barrette

Description

The PFERD 12512 8" Barrette Fil. Swiss Pattern, Cut 0 is an essential tool for hobbyists and professionals alike. It can be used to file all types of metals with ease. This barrette file has a length of 8". The PFERD's barrette file will help you get the job done quickly and easily.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.