Zoro Homepage

8" Half Round File - Swiss Pattern, Cut 2

  • Mfr # 12584

  • Zoro # G2665551


product price: $72.95
/ea
Sold in multiples of 12 for $875.40

Key Features

Profile Shape
Half Round
Length
8 in
Thickness
1/4 in
Profile Name
Half Round
Width
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12584
Zoro #
G2665551
UPC #
097758125840
Country of Origin
Germany

Dimensions

Length
8 in
Thickness
1/4 in
Width
7/8 in

Details

Item
Swiss Pattern,Half Round,Cut 2,8"
Profile Shape
Half Round
Cut Type
2
Profile Name
Half Round
Recommended Handle
11146, 11146

Description

Swiss Pattern,Half Round,Cut 2,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.