Zoro Homepage

8" Knife File - Smooth Cut

  • Mfr # 11057

  • Zoro # G2656838


product price: $35.25
/ea
Sold in multiples of 10 for $352.50

Key Features

Length
8 in
Thickness
3/16 in
Application
Surface Work, Deburring, Shaping and Refining of Acute-Angled Shapes, Stock Removal on Narrow Shapes, Filing of Through-Holes
Recommended Handle
11145, 11145
Profile Name
Knife
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11057
Zoro #
G2656838
UPC #
097758110570
Country of Origin
Germany

Dimensions

Length
8 in
Thickness
3/16 in
Width
27/32 in

Details

Item
Knife File,Smooth Cut,8"
Profile Shape
Knife
Cut Type
Smooth
Application
Surface Work, Deburring, Shaping and Refining of Acute-Angled Shapes, Stock Removal on Narrow Shapes, Filing of Through-Holes
Recommended Handle
11145, 11145
Profile Name
Knife

Description

Knife File,Smooth Cut,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.