Zoro Homepage

8" Mill Saw File - 1 Round Edge, Second Cut

  • Mfr # 19017

  • Zoro # G2656783


product price: $17.35
/ea
Sold in multiples of 10 for $173.50

Key Features

Length
8 in
Cut Type
Second
Thickness
9/64 in
Recommended Handle
11146, 11146
Profile Name
Rectangular One Round Edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19017
Zoro #
G2656783
UPC #
097758190176
Country of Origin
Germany

Dimensions

Length
8 in
Thickness
9/64 in
Width
25/32 in

Details

Item
Mill,1 Round Edge,Cut 2,8"
Cut Type
Second
Recommended Handle
11146, 11146
Profile Name
Rectangular One Round Edge

Description

Mill,1 Round Edge,Cut 2,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.