Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Pillar Extra Narrow File - Swiss Pattern, Cut 2

  • Mfr # 12756

  • Zoro # G2658052


product price: $48.95
/ea
Sold in multiples of 12 for $587.40

Key Features

Profile Shape
Pillar Extra Narrow
Length
8 in
Cut Type
2
Thickness
1/8 in
Recommended Handle
11143, 11143
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12756
Zoro #
G2658052
UPC #
097758127561
Country of Origin
Germany

Dimensions

Length
8 in
Thickness
1/8 in
Width
5/16 in

Details

Item
Pillar Extra Slim,Cut 2,8"
Profile Shape
Pillar Extra Narrow
Cut Type
2
Recommended Handle
11143, 11143
Profile Name
Pillar Extra Narrow

Description

Pillar Extra Slim,Cut 2,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.