Zoro Homepage

8" Pillar Narrow File - Swiss Pattern, Cut 0

  • Mfr # 12731

  • Zoro # G2658070


product price: $36.49
/ea
Sold in multiples of 12 for $437.88

Key Features

Profile Shape
Pillar Narrow
Length
8 in
Cut Type
0
Thickness
3/16 in
Recommended Handle
11144, 11144
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12731
Zoro #
G2658070
UPC #
097758127318
Country of Origin
Germany

Dimensions

Length
8 in
Thickness
3/16 in
Width
3/8 in

Details

Item
Pillar Slim,Cut 0,8"
Profile Shape
Pillar Narrow
Cut Type
0
Recommended Handle
11144, 11144
Profile Name
Pillar Narrow

Description

Pillar Slim,Cut 0,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.