Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Three Square File - Swiss Pattern, Cut 0

  • Mfr # 12879

  • Zoro # G2665947


product price: $42.29
/ea
Sold in multiples of 12 for $507.48

Key Features

Profile Shape
Three Square
Length
8 in
Profile Name
Three Square
Width
9/16 in
Recommended Handle
11145, 11145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12879
Zoro #
G2665947
UPC #
097758128797
Country of Origin
Germany

Dimensions

Length
8 in
Width
9/16 in

Details

Item
Swiss Pattern,Three Square,Cut 0,8"
Profile Shape
Three Square
Cut Type
0
Profile Name
Three Square
Recommended Handle
11145, 11145

Description

Swiss Pattern,Three Square,Cut 0,8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.