Shop PFERD
See all product information
Create Account
8in Replacement depth gauge file 3/8in x 1/4in, Cut 2 for ChainSharp CS-X
Mfr # 18072
Zoro # G215554586
product price:Â $16.19
/eaKey Features
Length
8 in
Cut Type
Second
Width
23/64 in
Material
Steel
For Use With
Manual application
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18072
- Zoro #
- G215554586
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 8 in
- Width
- 23/64 in
- Height
- 15/64 in
Details
- Item
- Depth Gauge File
- Cut Type
- Second
- Material
- Steel
- For Use With
- Manual application
Description
PFERD offers replacement files for different filing tools, such as replacement files for paint peelers, replacement file blades for universal chamfer files, chain saw files, and depth gauge files for chain saw sharpeners. Rectangular file with cut on two sides. Designed for the CHAIN SHARP CS-X chain saw sharpener.
- Stock removal rate is precisely tailored to the depth gauge.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.