Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" x 1/4 Grinding Wheel, 5/8-11 Thd. - SG ALU - Type 27

  • Mfr # 61307

  • Zoro # G3811311


product price: $11.45
/ea
Sold in multiples of 10 for $114.50

Key Features

Wheel Type
Type 27
Connector Size
0
Abrasive Wheel Type
Type 27
Arbor Size
0
Overall Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61307
Zoro #
G3811311
UPC #
097758613071
Country of Origin
Spain

Dimensions

Connector Size
0
Arbor Size
0
Overall Diameter
9 in
Overall Thickness
1/4 in

Details

Item
Grinding Wheel,Aluminum,T27,9"x1/4"
Wheel Type
Type 27
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum oxide, Silicon carbide

Description

Grinding Wheel,Aluminum,T27,9 In.x1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.