
9/32" x 1/2" POLICAP Abrasive Cap - Shape C - SiC-COOL - 150 Grit
Mfr # 46105
Zoro # G2658743
product price: $1.45
/eaSold in multiples of 50 for $72.50
Key Features
Grinding Cone Diameter
9/32 in
Grinding Cone Length
1/2 in
Abrasive Grit
150
Max. RPM
30000
Suitable Holder
42012
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46105
Zoro #
G2658743
UPC #
097758461054
Country of Origin
Germany
Dimensions
Grinding Cone Diameter
9/32 in
Grinding Cone Length
1/2 in
Details
Item
Policap C,9/32"x1/2",Sic-Cool,150 Grit
Abrasive Grit
150
Max. RPM
30000
Suitable Holder
42012
Description
Policap C,9/32 In.x1/2 In.,Sic-Cool,150 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.