Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9/32" x 1/2" POLICAP Abrasive Cap - Shape G - Aluminum Oxide - 150 Grit

  • Mfr # 46051

  • Zoro # G2659540


product price: $1.25
/ea
Sold in multiples of 50 for $62.50

Key Features

Grinding Cone Diameter
9/32 in
Grinding Cone Length
1/2 in
Abrasive Grit
150
Max. RPM
30000
Suitable Holder
42015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46051
Zoro #
G2659540
UPC #
097758460514
Country of Origin
Germany

Dimensions

Grinding Cone Diameter
9/32 in
Grinding Cone Length
1/2 in

Details

Item
Policap Shape G,9/32" x 1/2",150 Grit
Abrasive Grit
150
Max. RPM
30000
Suitable Holder
42015

Description

Policap Shape G,9/32 In. x 1/2 In.,150 Grit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.