Abrasive Cut-Off Wheel, 12 in Dia, 1/8 in Thick, 1 in Arbor Hole Size, Aluminum oxide A, 24 Grit

  • Mfr # 66115

  • Zoro # G3796359


product price:  $14.95
/ea
Sold in multiples of 20 for $299.00

Key Features

Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in
Grit
24
Primary Material Application
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66115
Zoro #
G3796359
UPC #
097758661157
Country of Origin
Germany

Dimensions

Overall Diameter
12 in
Overall Thickness
1/8 in
Connector Size
1 in
Thickness
1/8"
Diameter
12"
Arbor Hole Size
1"

Details

Item
Abrasive Cut-Off Wheel
Grit
24
Primary Material Application
Steel
Abrasive Material
Aluminum oxide A
Series
Special Line SGP
Maximum Operating Speed
5100
Abrasive Grit
24

Description

Cut Off Wheel,Hvy Duty,12"x1/8"x1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.