Abrasive Cut-Off Wheel, Type 27, 4-1/2 in Dia, 3/32 in Thick, 5/8 in-11 Arbor Hole Size, 46 Grit

  • Mfr # 63237

  • Zoro # G3802257


product price:  $4.85
/ea
Sold in multiples of 10 for $48.50

Key Features

Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
3/32 in
Connector Size
5/8 in-11
Grit
46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63237
Zoro #
G3802257
UPC #
097758632379
Country of Origin
Spain

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
3/32 in
Connector Size
5/8 in-11
Diameter
4-1/2"
Thickness
3/32"
Arbor Hole Size
5/8"-11

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
46
Primary Material Application
Stainless steel (INOX), Steel
Abrasive Material
Aluminum oxide A
Series
Special Line SGP
Maximum Operating Speed
13300
Abrasive Wheel Type
Type 27
Abrasive Grit
46

Description

Abrasive Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.