Shop PFERD
See all product information
Diamond Segmented Cut-Off Wheel PSF, 4-1/2 in x 5/64 in x 7/8 in
Mfr # 65111
Zoro # G622832093
product price:Â $21.99
/eaKey Features
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Primary Material Application
Cutting, Cutting out holes
Abrasive Material
Diamond
Width
5/64 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
65111
Zoro #
G622832093
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Width
5/64 in
Coating Height
3/8 in
Details
Item
Cut-Off Wheel
Primary Material Application
Cutting, Cutting out holes
Abrasive Material
Diamond
Mounting System
Center hole
For Use With
Angle grinder
Description
PFERD TOOLS diamond cut-off wheels are manufactured in compliance with the highest quality and safety standards. They provide optimum cutting results and allow efficient processing of different materials, e.g. concrete, exposed aggregate concrete, clinker brick, hard stone, granite and other abrasive building materials. The product range offers the best tool for any application. General-purpose segmented-edge tool for aggressive, fast cutting with high cutting performance and an ideal tool life. With laser-welded segments.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.