Abrasive Cut-Off Wheel, Type 27, 7 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum oxide A

  • Mfr # 63135

  • Zoro # G3810088


product price:  $6.25
/ea
Sold in multiples of 25 for $156.25

Key Features

Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
1/8 in
Connector Size
7/8 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63135
Zoro #
G3810088
UPC #
097758631358
Country of Origin
Germany

Dimensions

Overall Diameter
7 in
Overall Thickness
1/8 in
Connector Size
7/8 in
Thickness
1/8"
Diameter
7"
Arbor Hole Size
7/8"

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 27
Grit
24
Primary Material Application
Aluminum, Other non-ferrous metals
Abrasive Material
Aluminum oxide A
Series
Performance Line SG
Maximum Operating Speed
8500
Abrasive Wheel Type
Type 27
Abrasive Grit
24

Description

Cut-Off Wheel,Aluminum,T27,7"x1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.