Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Disc, Very Fine, Non Woven, 2

  • Mfr # 43241

  • Zoro # G8656269


product price: $2.15
/ea
Sold in multiples of 50 for $107.50

Key Features

Overall Width
2 in
Grit
240 F
Abrasive Type
Non-Woven
Color
blue
Abrasive Material
Aluminum oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43241
Zoro #
G8656269
UPC #
097758432412
Country of Origin
Italy

Dimensions

Overall Width
2 in

Details

Item
Abrasive Disc
Grit
240 F
Abrasive Type
Non-Woven
Color
blue
Abrasive Material
Aluminum oxide

Description

Abrasive Disc

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.