Shop PFERD
See all product information
Angled handpiece, 90 Degrees , HA 4 G16
Mfr # 94361
Zoro # G715554659
product price:Â $1,176.99
/ea
Free Shipping & Returns
Key Features
Brush Dia.
2.76 in
Length
4.72 in
Width
1.06 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 94361
- Zoro #
- G715554659
- UPC #
- 97758943611
- Country of Origin
- Germany
Dimensions
- Brush Dia.
- 2.76 in
- Length
- 4.72 in
- Width
- 1.06 in
Description
Much more ergonomic straight handpiece. Can be connected to all flexible shafts with G16 sliding coupling
- Can be connected to all flexible shafts with G16 sliding coupling
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.