Shop PFERD

Ball Nose End Mill, 2 flutes, 1/4'' Dia, 1/2'' APMX, 2'' OAL, cylindrical shank

  • Mfr # 23003002

  • Zoro # G516546297


product price:  $46.19
/ea

Key Features

Milling Diameter
1/4 in
End Mill Material
Tungsten Carbide
Grade
AL40
End Mill Application
Milling
Depth of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
23003002
Zoro #
G516546297
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
1/4 in
Depth of Cut
1/2 in
Overall Length
2 in

Details

End Mill Material
Tungsten Carbide
Grade
AL40
End Mill Application
Milling
For Use With
Stationary machines
Coating
TiAlN
Item
End Mill
Color
Grey

Description

The cutting tools have been optimally designed for work on the most important materials and the most common stationary applications. PFERD manufactures solid tungsten carbide mills from tungsten carbide optimized for specific applications according to the very latest standards. They are suitable for a wide range of milling operations on lathes and milling machines and in automated centers.


  • High productivity due to optimum stock removal rate.
  • Long tool life due to modern tool coating.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.