Shop PFERD
See all product information
Create Account
Ball Nose End Mill, 2 flutes, 1/8'' Dia, 1/4'' APMX, 3'' OAL, cylindrical shank
Mfr # 23003008
Zoro # G216546313
product price:Â $31.79
/eaKey Features
Milling Diameter
1/8 in
End Mill Material
Tungsten Carbide
Grade
AL40
Color
Grey
Depth of Cut
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23003008
- Zoro #
- G216546313
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Milling Diameter
- 1/8 in
- Depth of Cut
- 1/4 in
- Overall Length
- 3 in
Details
- End Mill Material
- Tungsten Carbide
- Grade
- AL40
- Color
- Grey
- End Mill Application
- Milling
- Item
- End Mill
- Coating
- TiAlN
- For Use With
- Stationary machines
Description
The cutting tools have been optimally designed for work on the most important materials and the most common stationary applications. PFERD manufactures solid tungsten carbide mills from tungsten carbide optimized for specific applications according to the very latest standards. They are suitable for a wide range of milling operations on lathes and milling machines and in automated centers.
- High productivity due to optimum stock removal rate.
- Long tool life due to modern tool coating.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.