Shop PFERD
See all product information
Benchstand Belt, 2 in W, 72 in L, 320 Grit, Fine, Aluminium oxide A-COMPACT GRAIN
Mfr # 49823
Zoro # G211958043
product price:Â $18.45
/ea
Sold in multiples of 10 for $184.50
Key Features
Width
2 in
Length
72 in
Grade
Fine
Abrasive Material
Aluminium oxide A-COMPACT GRAIN
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
49823
Zoro #
G211958043
UPC #
97758498234
Country of Origin
United States
Dimensions
Width
2 in
Length
72 in
Details
Item
Benchstand Belt
Grit
320
Grade
Fine
Abrasive Material
Aluminium oxide A-COMPACT GRAIN
Description
Extremely well suited to fine and very fine grinding, and for step-by-step preparations for polishing. The self-sharpening compact grain facilitates a very long service life and achieves consistent surface quality levels throughout the entire service life. Long belts are compatible with commonly available belt grinders.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.