Shop PFERD
See all product information
Bore polisher, 1in x 3/4, 1/4in shank, 150 Grit, Aluminum oxide
Mfr # 46415
Zoro # G115559353
product price:Â $9.99
/ea
Sold in multiples of 10 for $99.90
Key Features
Abrasive Material
Aluminum oxide
For Use With
Flexible shaft drive, Straight grinder
External Dia.
1 in
Width
3/4 in
Overall Diameter
1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 46415
- Zoro #
- G115559353
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- External Dia.
- 1 in
- Width
- 3/4 in
- Overall Diameter
- 1 in
Details
- Grit
- 150
- Abrasive Material
- Aluminum oxide
- For Use With
- Flexible shaft drive, Straight grinder
Description
The flaps made of coated abrasive are arranged radially around the axis in a fan-type structure. Designed for fine grinding. In ISO 3919, mounted flap wheels are designated as flap wheels with shaft.
- Conforms to contours due to high flexibility.
- Consistently high stock removal rate throughout the entire service life as new, aggressive abrasive is constantly exposed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.