Zoro Homepage

Car Body Curved Tooth, Cut 1, 12

  • Mfr # 14001

  • Zoro # G2643888


product price: $48.69
/ea

Key Features

Type
Second
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14001
Zoro #
G2643888
UPC #
097758140010
Country of Origin
Germany

Dimensions

Length
12 in

Details

Item
Car Body Curved Tooth,Cut 1,12"
Cut Type
1
Type
Second

Description

Car Body Curved Tooth,Cut 1,12 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.